Motion
22409 ROLOC DISC 361F TR 1-1/2"P120 XF-WEIGHT

3M
22409 ROLOC DISC 361F TR 1-1/2"P120 XF-WEIGHT

3M™ Roloc™ Disc 361F, P120 XF-weight, TR, 1-1/2 in, Die R150S, 50 per inner, 500 per case
MI ITEM #01697484
MFR #22409 ROLOC DISC 361F TR 1-1/2"P120 XF-WEIGHT
Price$1.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22409 ROLOC DISC 361F TR 1-1/2"P120 XF-WEIGHT

3M™ Roloc™ Disc 361F, P120 XF-weight, TR, 1-1/2 in, Die R150S, 50 per inner, 500 per case
MI ITEM #01697484
MFR #22409 ROLOC DISC 361F TR 1-1/2"P120 XF-WEIGHT

Mfr description
22409 ROLOC DISC 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.54/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    White
  • Grit Number
    P120
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60440209272
  • Manufacturer Upc Number
    00051144224098
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051144224098

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)