Motion
36527

3M
36527

3M™ Green Corps™ Roloc™ Disc 36527, 80 grit, 2 in, 25 Discs/Carton, 10 Cartons/Case
Mi Item #01697488
MFR #36527
Price$88.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36527

3M™ Green Corps™ Roloc™ Disc 36527, 80 grit, 2 in, 25 Discs/Carton, 10 Cartons/Case
Mi Item #01697488
MFR #36527

Mfr description
7100225149 3M GREEN CORPS ROLOC DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Small diameter sizes allow for grinding in hard-to-reach places
  • Tough, coarse aluminum oxide abrasive stays sharper longer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.11/each

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Application
    Coating Removal, Gasket Removal, Grinding, Metal Shaping, Oxide Removal, Paint Removal, Rust Removal, Spot Weld Cutting
  • Backing Material
    Cloth
  • Color
    Green
  • Grit Number
    P80
  • Manufacturer Stock Number
    51131365278
  • Manufacturer Upc Number
    00051131365278
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051131365278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)