Motion
7100231430 3M CUBITRON II CLOTH BELT 966F, 24+ XF-WEIGHT, 63 IN X 126 IN, F

3M
7100231430 3M CUBITRON II CLOTH BELT 966F, 24+ XF-WEIGHT, 63 IN X 126 IN, F

3M™ Cubitron™ II Cloth Belt 966F, 24+ XF-weight, 63 in x 126 in, Film- lok, Full-flex, Bulk
MI ITEM #01697491
MFR #7100231430 3M CUBITRON II CLOTH BELT 966F, 24+ XF-WEIGHT, 63 IN X 126 IN, F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231430 3M CUBITRON II CLOTH BELT 966F, 24+ XF-WEIGHT, 63 IN X 126 IN, F

3M™ Cubitron™ II Cloth Belt 966F, 24+ XF-weight, 63 in x 126 in, Film- lok, Full-flex, Bulk
MI ITEM #01697491
MFR #7100231430 3M CUBITRON II CLOTH BELT 966F, 24+ XF-WEIGHT, 63 IN X 126 IN, F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100231430 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    XE
  • Manufacturer Stock Number
    60440274565
  • Manufacturer Upc Number
    00638060578902
  • UPC_NO
    00638060578902

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text