Motion
7010360824

3M
7010360824

Coated Sanding & Finishing Belt - P100 Grit, Aluminum Oxide Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #01697497
MFR #7010360824
Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360824

Coated Sanding & Finishing Belt - P100 Grit, Aluminum Oxide Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #01697497
MFR #7010360824

Mfr description
27422 CLOTH BELT 340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.48/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P100
  • Manufacturer Stock Number
    60440211690
  • Manufacturer Upc Number
    00051144274222
  • Package Quantity
    20
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144274222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)