Specifications
Dimensions
- Weight0.005 lb
Details
- Backing MaterialCloth
- Manufacturer Stock Number60440274524
- Manufacturer Upc Number00054007282310
- Minimum Order Quantity1000
- UPC_NO00054007282310
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)