Motion
34291 CLOTH BELT 340D 37"X60"P100 X-WEIGHT

3M
34291 CLOTH BELT 340D 37"X60"P100 X-WEIGHT

3M™ Cloth Belt 340D, P100 X-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #01697526
MFR #34291 CLOTH BELT 340D 37"X60"P100 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34291 CLOTH BELT 340D 37"X60"P100 X-WEIGHT

3M™ Cloth Belt 340D, P100 X-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #01697526
MFR #34291 CLOTH BELT 340D 37"X60"P100 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34291 CLOTH BELT 340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
  • Heavyweight cloth backing provides durability for high-production environments
  • Washable backing enables repeated use on high-loading substrates such as pine
  • Resin bond construction withstands high heat and pressure for longer service life

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440212706
  • Manufacturer Upc Number
    00051144342914
  • UPC_NO
    00051144342914
  • Overall Length
    60 in
  • Overall Width
    37 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text