Motion
7100164111 3M SCOTCHLOK BLOCK FORK, NON-INSULATED BRAZED SEAM M10-8FBK, STU

3M
7100164111 3M SCOTCHLOK BLOCK FORK, NON-INSULATED BRAZED SEAM M10-8FBK, STU

3M™ Scotchlok™ Block Fork, Non-Insulated Brazed Seam M10-8FBK, Stud Size 8, suitable for use in a terminal block, 500/Case
MI ITEM #01697533
MFR #7100164111 3M SCOTCHLOK BLOCK FORK, NON-INSULATED BRAZED SEAM M10-8FBK, STU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100164111 3M SCOTCHLOK BLOCK FORK, NON-INSULATED BRAZED SEAM M10-8FBK, STU

3M™ Scotchlok™ Block Fork, Non-Insulated Brazed Seam M10-8FBK, Stud Size 8, suitable for use in a terminal block, 500/Case
MI ITEM #01697533
MFR #7100164111 3M SCOTCHLOK BLOCK FORK, NON-INSULATED BRAZED SEAM M10-8FBK, STU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    0.73 in
  • Overall Width
    0.32 in
  • Weight
    0.003 lb
  • Wheel Diameter
    6 in

Details

  • Manufacturer Stock Number
    60440274938
  • Manufacturer Upc Number
    00054007020097
  • Minimum Order Quantity
    500
  • UPC_NO
    00054007020097

Overview

Mfr description
7100164111 3M SCOTCHLOK BLOCK FORK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Suitable for use in a terminal block
  • Stud size #8
  • Accommodates wire sizes 12 to 10 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 500/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought