Motion
35467 FLAP WHEEL TYPE 84 244D 1"X1"X1/4-20 EXTERNAL 60 X-WEIGHT

3M
35467 FLAP WHEEL TYPE 84 244D 1"X1"X1/4-20 EXTERNAL 60 X-WEIGHT

3M™ Flap Wheel 244D, Type 84, 1 in x 1 in x 1/4-20 External, 60 X-weight, 10 per case
MI ITEM #01697538
MFR #35467 FLAP WHEEL TYPE 84 244D 1"X1"X1/4-20 EXTERNAL 60 X-WEIGHT
Your Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35467 FLAP WHEEL TYPE 84 244D 1"X1"X1/4-20 EXTERNAL 60 X-WEIGHT

3M™ Flap Wheel 244D, Type 84, 1 in x 1 in x 1/4-20 External, 60 X-weight, 10 per case
MI ITEM #01697538
MFR #35467 FLAP WHEEL TYPE 84 244D 1"X1"X1/4-20 EXTERNAL 60 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.70/each(List $12.30)

Overview

Mfr description
35467 FLAP WHEEL TYPE 84 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
  • X-weight cotton cloth backing is both durable and malleable to minimize gouging and marring
  • Offered in Type 83 (T83) or Type 84 (T84) mounting systems
  • Cloth-backed abrasive resists tearing and stands up to edges

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Manufacturer Stock Number
    60440108656
  • Manufacturer Upc Number
    00051144354672
  • UPC_NO
    00051144354672
  • Long Description
    The 35467 is a flap wheel featuring aluminum oxide abrasive material with a 60 grit rating, a 1/4 inch shank size, a 1 inch wheel diameter, and a 1 inch wheel width, making it well suited for general-purpose grinding, blending, and surface finishing on metal and other materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text