Motion
40213 CLOTH BAND 341D 1"X1"40 X-WEIGHT

3M
40213 CLOTH BAND 341D 1"X1"40 X-WEIGHT

Sanding & Polishing Band - Coarse Grade, 40 Grit, 1.0000 in Diameter, 1.0000 in Wide
MI ITEM #01697550
MFR #40213 CLOTH BAND 341D 1"X1"40 X-WEIGHT
Price$0.97/bj
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40213 CLOTH BAND 341D 1"X1"40 X-WEIGHT

Sanding & Polishing Band - Coarse Grade, 40 Grit, 1.0000 in Diameter, 1.0000 in Wide
MI ITEM #01697550
MFR #40213 CLOTH BAND 341D 1"X1"40 X-WEIGHT

Mfr description
40213 CLOTH BAND 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.97/bj

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    1.0000 in
  • Band Width
    1.0000 in
  • Height
    1.0000 in, 25.40 mm
  • Length
    1.0000 in, 25.40 mm
  • Weight
    0.011 lb
  • Width
    1.0000 in, 25.40 mm
  • Width/Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Compatible Tool
    Die Grinders, Inline Sanders, Rotary Drill
  • Country of Origin
    US
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Stock Number
    60440200909
  • Manufacturer Upc Number
    00051144402137
  • Max Rpm
    18000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    00051144402137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)