Motion
40268 CLOTH BAND 341D 1"X2"60 X-WEIGHT

3M
40268 CLOTH BAND 341D 1"X2"60 X-WEIGHT

3M™ Cloth Spiral Band 341D, 60 X-weight, 1 in x 2 in, 100 per case
MI ITEM #01697556
MFR #40268 CLOTH BAND 341D 1"X2"60 X-WEIGHT
List Price$2.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40268 CLOTH BAND 341D 1"X2"60 X-WEIGHT

3M™ Cloth Spiral Band 341D, 60 X-weight, 1 in x 2 in, 100 per case
MI ITEM #01697556
MFR #40268 CLOTH BAND 341D 1"X2"60 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.01/each for your price

Overview

Mfr description
40268 CLOTH BAND 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Width/Diameter
    1 in
  • Grit Number
    P60
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440200990
  • Manufacturer Upc Number
    00051144402687
  • UPC_NO
    00051144402687
  • Weight
    0.021 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text