Motion
7100225468 3M TRIZACT CLOTH BELT 327DC, A160 X-WEIGHT, 1-3/16 IN X 24-1/2

3M
7100225468 3M TRIZACT CLOTH BELT 327DC, A160 X-WEIGHT, 1-3/16 IN X 24-1/2

3M™ Trizact™ Cloth Belt 327DC, A160 X-weight, 1-3/16 in x 24-1/2 in, Film-lok, No Flex, Scallop B
MI ITEM #01697560
MFR #7100225468 3M TRIZACT CLOTH BELT 327DC, A160 X-WEIGHT, 1-3/16 IN X 24-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100225468 3M TRIZACT CLOTH BELT 327DC, A160 X-WEIGHT, 1-3/16 IN X 24-1/2

3M™ Trizact™ Cloth Belt 327DC, A160 X-weight, 1-3/16 in x 24-1/2 in, Film-lok, No Flex, Scallop B
MI ITEM #01697560
MFR #7100225468 3M TRIZACT CLOTH BELT 327DC, A160 X-WEIGHT, 1-3/16 IN X 24-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100225468 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P180
  • Manufacturer Stock Number
    60970000398
  • Manufacturer Upc Number
    00638060576236
  • UPC_NO
    00638060576236
  • Wheel Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text