Motion
74061 CLOTH BELT 464W 6"X168"320 YF-WEIGHT

3M
74061 CLOTH BELT 464W 6"X168"320 YF-WEIGHT

3M™ Cloth Belt 464W, 320 YF-weight, 6 in x 168 in, Film-lok, Single-flex, 10 per inner, 20 per case
MI ITEM #01697584
MFR #74061 CLOTH BELT 464W 6"X168"320 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74061 CLOTH BELT 464W 6"X168"320 YF-WEIGHT

3M™ Cloth Belt 464W, 320 YF-weight, 6 in x 168 in, Film-lok, Single-flex, 10 per inner, 20 per case
MI ITEM #01697584
MFR #74061 CLOTH BELT 464W 6"X168"320 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74061 CLOTH BELT 464W
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Finishing, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    320
  • Belt Length
    168 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60430034375
  • Manufacturer Upc Number
    00051144740611
  • UPC_NO
    00051144740611

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought