Motion
7010366415 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, XF-CB,

3M
7010366415 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, XF-CB,

Scotch-Brite™ XDR Clean and Finish Bonded Cleaning Brush, XF-CB, 7A Very Fine, 12 in x 64-1/4 in x 5-3/4 in, SPR22858A, 1 per case
MI ITEM #01697653
MFR #7010366415 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, XF-CB,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366415 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, XF-CB,

Scotch-Brite™ XDR Clean and Finish Bonded Cleaning Brush, XF-CB, 7A Very Fine, 12 in x 64-1/4 in x 5-3/4 in, SPR22858A, 1 per case
MI ITEM #01697653
MFR #7010366415 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, XF-CB,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010366415 SCOTCH-BRITE XDR CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Discs are resin bonded together on a circular core for increased durability
  • Brushes are built around a steel core, resisting deflection under heavy pressure
  • Made with aluminum oxide mineral or silicon carbide for sharp cutting action
  • Open web resists loading, contributing to longer abrasive service life
  • Open web responds to surface irregularities without altering geometry of the part

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Weight
    223.7 lb
  • Manufacturer Upc Number
    00048011256627
  • UPC_NO
    00048011256627
  • Color
    Red
  • Overall Diameter
    12 in
  • Overall Width
    64.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text