Motion
7100229489 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/

3M
7100229489 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Medium, 6 in x 103 in
MI ITEM #01697666
MFR #7100229489 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/
List Price$345.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100229489 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Medium, 6 in x 103 in
MI ITEM #01697666
MFR #7100229489 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.86/each for your price

Overview

Mfr description
7100229489 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    120
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    XF
  • Manufacturer Stock Number
    60510024684
  • Manufacturer Upc Number
    00638060578087
  • UPC_NO
    00638060578087

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text