Motion
7100138161 3M FLAP WHEEL 747D, TYPE 83, 1-1/2 IN X 1 IN X 1/4 IN, 60 X-WEIG

3M
7100138161 3M FLAP WHEEL 747D, TYPE 83, 1-1/2 IN X 1 IN X 1/4 IN, 60 X-WEIG

3M™ Flap Wheel 747D, Type 83, 1-1/2 in x 1 in x 1/4 in, 60 X-weight, 10 per case
MI ITEM #01697667
MFR #7100138161 3M FLAP WHEEL 747D, TYPE 83, 1-1/2 IN X 1 IN X 1/4 IN, 60 X-WEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138161 3M FLAP WHEEL 747D, TYPE 83, 1-1/2 IN X 1 IN X 1/4 IN, 60 X-WEIG

3M™ Flap Wheel 747D, Type 83, 1-1/2 in x 1 in x 1/4 in, 60 X-weight, 10 per case
MI ITEM #01697667
MFR #7100138161 3M FLAP WHEEL 747D, TYPE 83, 1-1/2 IN X 1 IN X 1/4 IN, 60 X-WEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100138161 3M FLAP WHEEL 747D, TYPE 83,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Includes a grind-aid to provide cooler running on stainless-steel and other metals

Specifications

  • Abrasive Material
    Ceramic
  • Manufacturer Upc Number
    00051144807628
  • UPC_NO
    00051144807628

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text