Motion
7100112215 SCOTCH INDOOR FASTENERS RF7060, 5/8 IN (15,8 MM) DIAM EA WHITE

3M
7100112215 SCOTCH INDOOR FASTENERS RF7060, 5/8 IN (15,8 MM) DIAM EA WHITE

Scotch™ Indoor Fasteners RF7060, 5/8 in (15,8 mm) DIAM EA White
MI ITEM #01697705
MFR #7100112215 SCOTCH INDOOR FASTENERS RF7060, 5/8 IN (15,8 MM) DIAM EA WHITE
List Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112215 SCOTCH INDOOR FASTENERS RF7060, 5/8 IN (15,8 MM) DIAM EA WHITE

Scotch™ Indoor Fasteners RF7060, 5/8 in (15,8 mm) DIAM EA White
MI ITEM #01697705
MFR #7100112215 SCOTCH INDOOR FASTENERS RF7060, 5/8 IN (15,8 MM) DIAM EA WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.99/each for your price

Overview

Mfr description
7100112215 SCOTCH INDOOR FASTENERS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers a strong bond on contact
  • Holds up to 3 lbs./1 lb. per 1"
  • Lasts up to 10,000 closures
  • Easy-to-apply design with no mess or tools
  • Liner peels back to expose strong adhesive
  • Ideal for use on finished/painted surfaces, bare metal, glass, plastic and more Ensure your surface is clean and dry for the best bond
  • Size: 5/8 in. x 5/8 in.
  • Color: White

Specifications

  • Color
    White
  • Manufacturer Upc Number
    00051135815304
  • UPC_NO
    00051135815304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text