Motion
7100131750 SCOTCH GRIPPING PADS 1-IN ROUND, SP939-NA, 24-CT

3M
7100131750 SCOTCH GRIPPING PADS 1-IN ROUND, SP939-NA, 24-CT

Scotch™ Gripping Pads 1-in Round, SP939-NA, 24-ct
MI ITEM #01697719
MFR #7100131750 SCOTCH GRIPPING PADS 1-IN ROUND, SP939-NA, 24-CT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100131750 SCOTCH GRIPPING PADS 1-IN ROUND, SP939-NA, 24-CT

Scotch™ Gripping Pads 1-in Round, SP939-NA, 24-ct
MI ITEM #01697719
MFR #7100131750 SCOTCH GRIPPING PADS 1-IN ROUND, SP939-NA, 24-CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100131750 SCOTCH GRIPPING PADS 1-IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps stabilize appliances on floors and tabletops
  • Self-stick adhesive for a strong bond
  • Ideal for all types of furniture
  • Textured pads deliver reliable traction
  • Easy-to-apply
  • Color: Brown
  • Size: 1 inch
  • Package Contents: 24/pk

Specifications

  • Color
    Brown
  • Manufacturer Upc Number
    00076308928117
  • UPC_NO
    00076308928117
  • Minimum Order Quantity
    6
  • Weight
    0.112 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text