Motion
7100113146 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51241, DUST

3M
7100113146 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51241, DUST

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #01697720
MFR #7100113146 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51241, DUST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100113146 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51241, DUST

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #01697720
MFR #7100113146 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51241, DUST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    3.54331 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Manufacturer Upc Number
    00076308515836
  • UPC_NO
    00076308515836

Overview

Mfr description
7100113146 3M HOOKIT PURPLE FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
  • Flexible, durable film backing increases conformability
  • Several hole designs available for better dust extraction
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought