Motion
7100076799 3M 18 INCH NON REFLECTIVE CONES CONE-18-4PK , 4/PACK

3M
7100076799 3M 18 INCH NON REFLECTIVE CONES CONE-18-4PK , 4/PACK

3M™ 18 inch Non Reflective Cones CONE-18-4PK , 4/pack
MI ITEM #01697722
MFR #7100076799 3M 18 INCH NON REFLECTIVE CONES CONE-18-4PK , 4/PACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100076799 3M 18 INCH NON REFLECTIVE CONES CONE-18-4PK , 4/PACK

3M™ 18 inch Non Reflective Cones CONE-18-4PK , 4/pack
MI ITEM #01697722
MFR #7100076799 3M 18 INCH NON REFLECTIVE CONES CONE-18-4PK , 4/PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    3.691 lb

Details

  • Manufacturer Upc Number
    00076308726942
  • Product Type
    Traffic Cones

Overview

Mfr description
7100076799 3M 18 INCH NON REFLECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High visibility safety cone
  • 18 inches tall
  • Day-glow orange color
  • Durable construction for use in various weather conditions
  • White liner and rugged base
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought