Motion
80760 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"80 X-WEIGHT

3M
80760 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 747D, T83, 2-1/2 in x 1 in x 1/4 in, 80 X-weight, 10 per case
MI ITEM #01697724
MFR #80760 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"80 X-WEIGHT
List Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80760 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 747D, T83, 2-1/2 in x 1 in x 1/4 in, 80 X-weight, 10 per case
MI ITEM #01697724
MFR #80760 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"80 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.00/each for your price

Overview

Mfr description
80760 FLAP WHEEL TYPE 83 747D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grit Number
    80
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • Manufacturer Stock Number
    60440262255
  • Manufacturer Upc Number
    00051144807604
  • UPC_NO
    00051144807604
  • Long Description
    The 80760 is a flap wheel made with ceramic abrasive in an 80 grit, featuring a 1/4 inch shank size, a 2-1/2 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 25,000 rpm, suitable for aggressive grinding and long-lasting performance on hard metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text