Motion
80764 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"60 X-WEIGHT

3M
80764 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 747D, T83, 2-1/2 in x 1 in x 1/4 in, 60 X-weight, 10 per case
MI ITEM #01697725
MFR #80764 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"60 X-WEIGHT
List Price$34.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80764 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 747D, T83, 2-1/2 in x 1 in x 1/4 in, 60 X-weight, 10 per case
MI ITEM #01697725
MFR #80764 FLAP WHEEL TYPE 83 747D 2-1/2"X1"X1/4"60 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.40/each for your price

Overview

Mfr description
80764 FLAP WHEEL TYPE 83 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Includes a grind-aid to provide cooler running on stainless-steel and other metals

Specifications

  • Grit Number
    60
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • Manufacturer Stock Number
    60440262222
  • Manufacturer Upc Number
    00051144807642
  • UPC_NO
    00051144807642
  • Long Description
    The 80764 is a flap wheel constructed with ceramic abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 2-1/2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.207 lb, suitable for high-performance grinding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text