Motion
7100263006 3M CUBITRON II CLOTH BELT 981F, 36+ YF-WEIGHT, 2-1/2 IN X 60 IN,

3M
7100263006 3M CUBITRON II CLOTH BELT 981F, 36+ YF-WEIGHT, 2-1/2 IN X 60 IN,

3M™ Cubitron™ II Cloth Belt 981F, 36+ YF-weight, 2-1/2 in x 60 in, Film-lok, Single-flex
MI ITEM #01697762
MFR #7100263006 3M CUBITRON II CLOTH BELT 981F, 36+ YF-WEIGHT, 2-1/2 IN X 60 IN,
List Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100263006 3M CUBITRON II CLOTH BELT 981F, 36+ YF-WEIGHT, 2-1/2 IN X 60 IN,

3M™ Cubitron™ II Cloth Belt 981F, 36+ YF-weight, 2-1/2 in x 60 in, Film-lok, Single-flex
MI ITEM #01697762
MFR #7100263006 3M CUBITRON II CLOTH BELT 981F, 36+ YF-WEIGHT, 2-1/2 IN X 60 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.55/each for your price

Overview

Mfr description
7100263006 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic abrasive grain cloth belt constructed on a Y-weight, strong, durable cloth backing
  • Resin bonded for heat resistance
  • Primary markets: Metalworking, woodworking

Specifications

  • Application
    Grinding, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    P120
  • Belt Length
    24 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Manufacturer Upc Number
    00638060601433
  • UPC_NO
    00638060601433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text