Motion
81983 FLAP WHEEL 741A 6"X2"X1"P120 X-WEIGHT

3M
81983 FLAP WHEEL 741A 6"X2"X1"P120 X-WEIGHT

741A Unmounted Flap Wheel - Ceramic, Grit Number: P120, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 5200 RPM
MI ITEM #01697796
MFR #81983 FLAP WHEEL 741A 6"X2"X1"P120 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81983 FLAP WHEEL 741A 6"X2"X1"P120 X-WEIGHT

741A Unmounted Flap Wheel - Ceramic, Grit Number: P120, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 5200 RPM
MI ITEM #01697796
MFR #81983 FLAP WHEEL 741A 6"X2"X1"P120 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81983 FLAP WHEEL 741A
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Diameter
  • Wheel Width
    2 in
  • Grit Number
    P120
  • Abrasive Material
    Ceramic
  • Center Hole Diameter
  • Max Rpm
    5200 rpm
  • Manufacturer Stock Number
    60870004904
  • Manufacturer Upc Number
    00051144819836
  • UPC_NO
    00051144819836

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text