Motion
81988 FLAP WHEEL 741A 6"X2"X1"60 X-WEIGHT

3M
81988 FLAP WHEEL 741A 6"X2"X1"60 X-WEIGHT

3M™ Flap Wheel 741A, 6 in x 2 in x 1 in 60 X-weight, 1 per inner 5 per case
Mi Item #01697797
MFR #81988 FLAP WHEEL 741A 6"X2"X1"60 X-WEIGHT
Price$132.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81988 FLAP WHEEL 741A 6"X2"X1"60 X-WEIGHT

3M™ Flap Wheel 741A, 6 in x 2 in x 1 in 60 X-weight, 1 per inner 5 per case
Mi Item #01697797
MFR #81988 FLAP WHEEL 741A 6"X2"X1"60 X-WEIGHT

Mfr description
81988 FLAP WHEEL 741A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight polyester/cotton backing withstands aggressive sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.86/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Manufacturer Stock Number
    60870004961
  • Manufacturer Upc Number
    00051144819881
  • Max Rpm
    5200 rpm
  • UPC_NO
    00051144819881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)