Motion
82114 ROLOC DISC TS 963G 2"36 YN-WEIGHT

3M
82114 ROLOC DISC TS 963G 2"36 YN-WEIGHT

Roloc™ Cloth Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 36 Grit, Red Color
MI ITEM #01697807
MFR #82114 ROLOC DISC TS 963G 2"36 YN-WEIGHT
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82114 ROLOC DISC TS 963G 2"36 YN-WEIGHT

Roloc™ Cloth Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 36 Grit, Red Color
MI ITEM #01697807
MFR #82114 ROLOC DISC TS 963G 2"36 YN-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.83/each

Specifications

Dimensions

  • Backing Weight
    YN
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    36
  • Manufacturer Stock Number
    60650014818
  • Manufacturer Upc Number
    00051144821143
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00051144821143

Overview

Mfr description
82114 ROLOC DISC TS 963G
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels, boosting productivity and reducing worker fatigue
  • Attachment system allows for efficient install and removal of the disc, without hindering the disc’s performance or durability
  • Heavyweight backing is extremely durable for high-pressure, high-speed applications
  • Durable resin bond resists deterioration from heat, extending the life of the disc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought