Motion
82461 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P400

3M
82461 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P400

Stikit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P400 Grit
MI ITEM #01697839
MFR #82461 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82461 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P400

Stikit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P400 Grit
MI ITEM #01697839
MFR #82461 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82461 STIKIT GOLD FILM DISC ROLL 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form eliminates the need to remove disc liners from individual discs
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
  • Open coat construction and load-resistant coating prevent dust and debris from clogging the disc and offer a more aggressive
  • Convenient disc roll form

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P400
  • Backing Material
    Film
  • Flexible
    Yes
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Gold
  • Manufacturer Stock Number
    60440256562
  • Manufacturer Upc Number
    00051144824618
  • UPC_NO
    00051144824618
  • Application
    Finishing, Sanding
  • Color
    Yellow
  • Manufacturer Package Quantity
    125
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text