Motion
82463 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P320

3M
82463 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P320

3M™ Stikit™ Gold Film Disc Roll 255L, P320, 5 in x NH, Die 500X, 125 discs per roll, 4 per case
MI ITEM #01697840
MFR #82463 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P320
Price$187.25/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82463 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P320

3M™ Stikit™ Gold Film Disc Roll 255L, P320, 5 in x NH, Die 500X, 125 discs per roll, 4 per case
MI ITEM #01697840
MFR #82463 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P320

Mfr description
82463 STIKIT GOLD FILM DISC ROLL 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form eliminates the need to remove disc liners from individual discs
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.25/rl

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Grit Number
    P320
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    60440256570
  • Manufacturer Upc Number
    00051144824632
  • Mounting Type
    Stikit™
  • UPC_NO
    00051144824632

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)