Motion
82464 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P280

3M
82464 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P280

3M™ Stikit™ Gold Film Disc Roll 255L, 5 in x NH P280, 125 discs per roll 4 rolls per case
MI ITEM #01697841
MFR #82464 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P280
List Price$187.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82464 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P280

3M™ Stikit™ Gold Film Disc Roll 255L, 5 in x NH P280, 125 discs per roll 4 rolls per case
MI ITEM #01697841
MFR #82464 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.25/each for your price

Overview

Mfr description
82464 STIKIT GOLD FILM DISC ROLL 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form eliminates the need to remove disc liners from individual discs
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
  • Open coat construction and load-resistant coating prevent dust and debris from clogging the disc and offer a more aggressive
  • Convenient disc roll form

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P280
  • Backing Material
    Film
  • Manufacturer Stock Number
    60440256588
  • Manufacturer Upc Number
    00051144824649
  • UPC_NO
    00051144824649
  • Color
    Yellow
  • Manufacturer Package Quantity
    125
  • Mounting Type
    Stikit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text