Motion
82470 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P100

3M
82470 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P100

3M™ Stikit™ Gold Film Disc Roll 255L, P100, 5 in x NH, Die 500X, 125 discs per roll, 4 per case
MI ITEM #01697847
MFR #82470 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P100
List Price$187.25/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82470 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P100

3M™ Stikit™ Gold Film Disc Roll 255L, P100, 5 in x NH, Die 500X, 125 discs per roll, 4 per case
MI ITEM #01697847
MFR #82470 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$187.25/rl for your price

Overview

Mfr description
82470 STIKIT GOLD FILM DISC ROLL 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form eliminates the need to remove disc liners from individual discs
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
  • Open coat construction and load-resistant coating prevent dust and debris from clogging the disc and offer a more aggressive
  • Convenient disc roll form

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Backing Material
    Film
  • Manufacturer Stock Number
    60440256646
  • Manufacturer Upc Number
    00051144824700
  • UPC_NO
    00051144824700
  • Color
    Yellow
  • Manufacturer Package Quantity
    125
  • Mounting Type
    Stikit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text