Motion
83268 FLAP WHEEL TYPE 84 747D 2"X1"X1/4-20 EXT 80 X-WEIGHT

3M
83268 FLAP WHEEL TYPE 84 747D 2"X1"X1/4-20 EXT 80 X-WEIGHT

3M™ Flap Wheel 747D, T84, 2 in x 1 in x 1/4-20 EXT, 80 X-weight, 10 per case
MI ITEM #01697876
MFR #83268 FLAP WHEEL TYPE 84 747D 2"X1"X1/4-20 EXT 80 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83268 FLAP WHEEL TYPE 84 747D 2"X1"X1/4-20 EXT 80 X-WEIGHT

3M™ Flap Wheel 747D, T84, 2 in x 1 in x 1/4-20 EXT, 80 X-weight, 10 per case
MI ITEM #01697876
MFR #83268 FLAP WHEEL TYPE 84 747D 2"X1"X1/4-20 EXT 80 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83268 FLAP WHEEL TYPE 84 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Includes a grind-aid to provide cooler running on stainless-steel and other metals

Specifications

  • Grit Number
    80
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • Manufacturer Stock Number
    60440262370
  • Manufacturer Upc Number
    00051144832682
  • UPC_NO
    00051144832682
  • Long Description
    The 83268 is a flap wheel constructed with ceramic abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.125 lb, suitable for high-performance grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text