Motion
83272 FLAP WHEEL TYPE 84 747D 2"X1/2"X1/4-20 EXT 60 X-WEIGHT

3M
83272 FLAP WHEEL TYPE 84 747D 2"X1/2"X1/4-20 EXT 60 X-WEIGHT

3M™ Flap Wheel 747D, T84, 2 in x 1/2 in x 1/4-20 EXT, 60 X-weight, 10 per case
Mi Item #01697877
MFR #83272 FLAP WHEEL TYPE 84 747D 2"X1/2"X1/4-20 EXT 60 X-WEIGHT
Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83272 FLAP WHEEL TYPE 84 747D 2"X1/2"X1/4-20 EXT 60 X-WEIGHT

3M™ Flap Wheel 747D, T84, 2 in x 1/2 in x 1/4-20 EXT, 60 X-weight, 10 per case
Mi Item #01697877
MFR #83272 FLAP WHEEL TYPE 84 747D 2"X1/2"X1/4-20 EXT 60 X-WEIGHT

Mfr description
83272 FLAP WHEEL TYPE 84 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.93/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Long Description
    The 83272 is a flap wheel made with ceramic abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, 1/2 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.082 lb, ideal for aggressive grinding in tight areas.
  • Manufacturer Stock Number
    60440262404
  • Manufacturer Upc Number
    00051144832729
  • Max Rpm
    25000 rpm
  • UPC_NO
    00051144832729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)