Specifications
Dimensions
- Weight0.3 lb
Details
- Frame Color FamilyWhite
- Manufacturer Upc Number00076308724511
- UPC_NO00076308724511
Overview
Mfr description
7100160817 3M PERFORMANCE EYEWEAR
- For industrial/occupational use only. Not for consumer sale or use.