Motion
7000118390

3M
7000118390

Coated Grinding Belt - P120 Grit, Ceramic Material, Cloth Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #01697937
MFR #7000118390
Price$19.13/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118390

Coated Grinding Belt - P120 Grit, Ceramic Material, Cloth Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #01697937
MFR #7000118390

Mfr description
84307 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.13/bt

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    P120
  • Manufacturer Stock Number
    60410003697
  • Manufacturer Upc Number
    00051144843077
  • Package Quantity
    10, 50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144843077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)