Motion
7100117295

3M
7100117295

Coated Sanding & Finishing Belt - P120 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 72 in Belt Length, 1 in Belt Width
Mi Item #01697940
MFR #7100117295
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100117295

Coated Sanding & Finishing Belt - P120 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 72 in Belt Length, 1 in Belt Width
Mi Item #01697940
MFR #7100117295

Mfr description
84316 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    72 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit FEPA
    P120
  • Grit Number
    P120
  • Manufacturer Stock Number
    60430040828
  • Manufacturer Upc Number
    00051144843169
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144843169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)