Motion
84894 HOOKIT PAPER DISC 210U 5"XNH P220 A-WEIGHT

3M
84894 HOOKIT PAPER DISC 210U 5"XNH P220 A-WEIGHT

3M™ Hookit™ Paper Disc 210U, P220 A-weight, 5 in x NH, Die 500X, 100 per inner, 500 per case
MI ITEM #01697971
MFR #84894 HOOKIT PAPER DISC 210U 5"XNH P220 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84894 HOOKIT PAPER DISC 210U 5"XNH P220 A-WEIGHT

3M™ Hookit™ Paper Disc 210U, P220 A-weight, 5 in x NH, Die 500X, 100 per inner, 500 per case
MI ITEM #01697971
MFR #84894 HOOKIT PAPER DISC 210U 5"XNH P220 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P220
  • Manufacturer Stock Number
    60650024007
  • Manufacturer Upc Number
    00051144848942
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051144848942

Overview

Mfr description
84894 HOOKIT PAPER DISC 210U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Good value, general purpose disc
  • Tough, open coat aluminum oxide abrasive
  • Hook-and-loop discs are easy to attach, change and reuse
  • Hook-and-loop attachment resists dust, dirt and debris
  • Typically used on AOEM damp sanding applications on primers and e-coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought