Motion
84898 STIKIT PAPER DISC ROLL 210U 5"XNH P320 A-WEIGHT

3M
84898 STIKIT PAPER DISC ROLL 210U 5"XNH P320 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 210U, P320 A-weight, 5 in x NH, Die 500X, 250 discs per roll, 4 per case
MI ITEM #01697974
MFR #84898 STIKIT PAPER DISC ROLL 210U 5"XNH P320 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84898 STIKIT PAPER DISC ROLL 210U 5"XNH P320 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 210U, P320 A-weight, 5 in x NH, Die 500X, 250 discs per roll, 4 per case
MI ITEM #01697974
MFR #84898 STIKIT PAPER DISC ROLL 210U 5"XNH P320 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84898 STIKIT PAPER DISC ROLL 210U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for lightweight sanding and finishing
  • 3M™ Stikit™ adhesive backing provides easy application and removal
  • Convenient disc roll form means no liners to remove, increasing productivity
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity

Specifications

  • Grit Number
    P320
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    250
  • Backing Weight
    A
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010017683
  • Manufacturer Upc Number
    00051144848980
  • UPC_NO
    00051144848980
  • Overall Diameter
    5 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text