Motion
84899 STIKIT PAPER DISC ROLL 210U 5"XNH P400 A-WEIGHT

3M
84899 STIKIT PAPER DISC ROLL 210U 5"XNH P400 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 210U, P400 A-weight, 5 in x NH, Die 500X, 250 discs per roll, 4 per case
Mi Item #01697975
MFR #84899 STIKIT PAPER DISC ROLL 210U 5"XNH P400 A-WEIGHT
Price$333.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84899 STIKIT PAPER DISC ROLL 210U 5"XNH P400 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 210U, P400 A-weight, 5 in x NH, Die 500X, 250 discs per roll, 4 per case
Mi Item #01697975
MFR #84899 STIKIT PAPER DISC ROLL 210U 5"XNH P400 A-WEIGHT

Mfr description
84899 STIKIT PAPER DISC ROLL 210U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for lightweight sanding and finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.55/each

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P400
  • Manufacturer Stock Number
    60010017691
  • Manufacturer Upc Number
    00051144848997
  • Number Of Discs
    250
  • UPC_NO
    00051144848997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)