Motion
85115 HOOKIT PAPER DISC 210U 5"XNH P240 A-WEIGHT

3M
85115 HOOKIT PAPER DISC 210U 5"XNH P240 A-WEIGHT

3M™ Hookit™ Paper Disc 210U, P240 A-weight, 5 in x NH, Die 500X, 100 per inner, 500 per case
MI ITEM #01697998
MFR #85115 HOOKIT PAPER DISC 210U 5"XNH P240 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85115 HOOKIT PAPER DISC 210U 5"XNH P240 A-WEIGHT

3M™ Hookit™ Paper Disc 210U, P240 A-weight, 5 in x NH, Die 500X, 100 per inner, 500 per case
MI ITEM #01697998
MFR #85115 HOOKIT PAPER DISC 210U 5"XNH P240 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85115 HOOKIT PAPER DISC 210U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Good value, general purpose disc
  • Tough, open coat aluminum oxide abrasive
  • Hook-and-loop discs are easy to attach, change and reuse
  • Hook-and-loop attachment resists dust, dirt and debris
  • Typically used on AOEM damp sanding applications on primers and e-coat

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P240
  • Backing Material
    Paper
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60650024049
  • Manufacturer Upc Number
    00051144851157
  • UPC_NO
    00051144851157
  • Color
    Yellow
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text