Motion
85131 STIKIT PAPER DISC ROLL 210U 5"XNH P240 A-WEIGHT

3M
85131 STIKIT PAPER DISC ROLL 210U 5"XNH P240 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 210U, 5 in x NH P240 A-weight, 250 discs per roll 4 rolls per case
MI ITEM #01697999
MFR #85131 STIKIT PAPER DISC ROLL 210U 5"XNH P240 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85131 STIKIT PAPER DISC ROLL 210U 5"XNH P240 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 210U, 5 in x NH P240 A-weight, 250 discs per roll 4 rolls per case
MI ITEM #01697999
MFR #85131 STIKIT PAPER DISC ROLL 210U 5"XNH P240 A-WEIGHT

Mfr description
85131 STIKIT PAPER DISC ROLL 210U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for lightweight sanding and finishing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Yellow
  • Disc Color
    Gold
  • Grit Number
    P240
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    60010017808
  • Manufacturer Upc Number
    00051144851317
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144851317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)