Motion
85363 CLOTH BELT 370DZ 52"X103"P150 Y-WEIGHT

3M
85363 CLOTH BELT 370DZ 52"X103"P150 Y-WEIGHT

3M™ Cloth Belt 370DZ, P150 Y-weight, 52 in x 103 in, Film-lok, Single-flex, 5 per case
MI ITEM #01698017
MFR #85363 CLOTH BELT 370DZ 52"X103"P150 Y-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85363 CLOTH BELT 370DZ 52"X103"P150 Y-WEIGHT

3M™ Cloth Belt 370DZ, P150 Y-weight, 52 in x 103 in, Film-lok, Single-flex, 5 per case
MI ITEM #01698017
MFR #85363 CLOTH BELT 370DZ 52"X103"P150 Y-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85363 CLOTH BELT 370DZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers improved cut and abrasive life
  • Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
  • Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications
  • Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
  • Resin bond withstands high heat and pressure for longer service life

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Belt Length
    103 in
  • Belt Width
    52 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Manufacturer Stock Number
    60440204224
  • Manufacturer Upc Number
    00051144853632
  • UPC_NO
    00051144853632
  • Overall Length
    103 in
  • Overall Width
    52 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text