Motion
85823 CLOTH BELT 777F 1/2"X30"80 YF-WEIGHT

3M
85823 CLOTH BELT 777F 1/2"X30"80 YF-WEIGHT

3M™ Cloth Belt 777F, 80 YF-weight, 1/2 in x 30 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #01698036
MFR #85823 CLOTH BELT 777F 1/2"X30"80 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85823 CLOTH BELT 777F 1/2"X30"80 YF-WEIGHT

3M™ Cloth Belt 777F, 80 YF-weight, 1/2 in x 30 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #01698036
MFR #85823 CLOTH BELT 777F 1/2"X30"80 YF-WEIGHT

Mfr description
85823 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    30 in
  • Belt Width
    1/2 in
  • Overall Length
    30 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    60420010641
  • Manufacturer Upc Number
    00051144858231
  • UPC_NO
    00051144858231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)