Motion
85846 CLOTH BELT 747D 6"X274"60 X-WEIGHT

3M
85846 CLOTH BELT 747D 6"X274"60 X-WEIGHT

3M™ Cloth Belt 747D, 60 X-weight, 6 in x 274 in, Film-lok, Single-flex, 10 per case
MI ITEM #01698047
MFR #85846 CLOTH BELT 747D 6"X274"60 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85846 CLOTH BELT 747D 6"X274"60 X-WEIGHT

3M™ Cloth Belt 747D, 60 X-weight, 6 in x 274 in, Film-lok, Single-flex, 10 per case
MI ITEM #01698047
MFR #85846 CLOTH BELT 747D 6"X274"60 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85846 CLOTH BELT 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Grinding aid helps reduce heat and grinding temperatures
  • Delivers exceptional finishes on a variety of metal substrates
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Belt Length
    274 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440053142
  • Manufacturer Upc Number
    00051144858460
  • UPC_NO
    00051144858460
  • Overall Length
    274 in
  • Overall Width
    6 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text