Motion
96436 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT

3M
96436 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, 5 in x NH 5 Holes P320 A-weight, D/F, Die 500FH, 175 discs per roll 6 rolls per case
Mi Item #01698057
MFR #96436 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
96436 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, 5 in x NH 5 Holes P320 A-weight, D/F, Die 500FH, 175 discs per roll 6 rolls per case
Mi Item #01698057
MFR #96436 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT

Mfr description
96436 STIKIT GOLD PAPER D/F DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P320
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Manufacturer Package Quantity
    175
  • Manufacturer Stock Number
    60010016362
  • Manufacturer Upc Number
    00051144964369
  • Mounting Type
    Stikit™
  • Number Of Vacuum Holes
    5
  • UPC_NO
    00051144964369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)