Motion
58598 SCOTCH ELECTRICAL MOISTURE SEALANT PAD 2-1/2"X2-1/2"

3M
58598 SCOTCH ELECTRICAL MOISTURE SEALANT PAD 2-1/2"X2-1/2"

Scotch® Electrical Moisture Sealant Pad 06149, 2-1/2 in x 2-1/2 in, Black,10 pads/carton, 250 pads/case
MI ITEM #01698122
MFR #58598 SCOTCH ELECTRICAL MOISTURE SEALANT PAD 2-1/2"X2-1/2"
Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58598 SCOTCH ELECTRICAL MOISTURE SEALANT PAD 2-1/2"X2-1/2"

Scotch® Electrical Moisture Sealant Pad 06149, 2-1/2 in x 2-1/2 in, Black,10 pads/carton, 250 pads/case
MI ITEM #01698122
MFR #58598 SCOTCH ELECTRICAL MOISTURE SEALANT PAD 2-1/2"X2-1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.87/each

Specifications

Dimensions

  • Length
    2.5 in
  • Thickness
    45 mil
  • Width
    2.5 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00051128585986
  • Operating Temperature Range
    0 to +38 °C
  • UPC_NO
    00051128585986

Overview

Mfr description
58598 SCOTCH ELECTRICAL MOISTURE SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyvinyl chloride backing resists moisture, alkalis, acid copper corrosion and moisture
  • Aggressive mastic adhesive offers optimized adherence
  • Made of black, durable polyvinyl chloride and mastic
  • Withstands a wide temperature range of 32 to 100 °F (0 to 38 °C)
  • RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought