Overview
Mfr description
7010330281 STANDARD ABRASIVES S/C
- For industrial/occupational use only. Not for consumer sale or use.
- Soft density silicon carbide wheel blends surfaces to a fine finish
- Soft density offers exceptional conformability which is especially important for applications with close tolerances
- Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
- Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
- Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
- Open web is load resistant, contributing to longer abrasive service life
- Center hole wheel comes in a range of diameters from 1-12˝ and attaches to tool with a unitized wheel mandrel (sold separately)
Specifications
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051115353758
- UPC_NO00051115353758
- Overall Diameter1 in
- Overall Width1 in
- Long DescriptionThe 7010330281 Standard Abrasives S/C Unitized Wheel 852405 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 1 in wheel diameter and 1 in wheel thickness, appropriate for detail deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data