Overview
Mfr description
7010331222 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
- Useful for satin finishing on large contoured surfaces
- Resin coated non-woven mesh material runs cool and resists smearing
- 1/4˝ (6 mm) permanently affixed shank enables easy use on a small straight grinder or flat finisher (for larger wheels)
- Steel shank helps maintain smooth running and ease of control for off-hand operations
- Addition of coated flaps produces a sharper cut than a completely non-woven brush
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115428005
- UPC_NO00051115428005
- Overall Diameter2 in
- Overall Width1 in
- ColorRed
- Long DescriptionThe 7010331222 Standard Abrasives Buff and Blend Combi-Wheel 898000 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 2 in wheel diameter and 1 in wheel thickness, suitable for light finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data