Motion
7100215978 NEXCARE MAX HOLD WATERPROOF BANDAGES MHW-60, ONE SIZE 60CT 1.25

3M
7100215978 NEXCARE MAX HOLD WATERPROOF BANDAGES MHW-60, ONE SIZE 60CT 1.25

Nexcare™ Max Hold Waterproof Bandages MHW-60, One Size 60ct 1.25 in x 2.5 in (31 mm x 63 mm)
MI ITEM #01698146
MFR #7100215978 NEXCARE MAX HOLD WATERPROOF BANDAGES MHW-60, ONE SIZE 60CT 1.25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100215978 NEXCARE MAX HOLD WATERPROOF BANDAGES MHW-60, ONE SIZE 60CT 1.25

Nexcare™ Max Hold Waterproof Bandages MHW-60, One Size 60ct 1.25 in x 2.5 in (31 mm x 63 mm)
MI ITEM #01698146
MFR #7100215978 NEXCARE MAX HOLD WATERPROOF BANDAGES MHW-60, ONE SIZE 60CT 1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Manufacturer Upc Number
    00051131221765
  • UPC_NO
    00051131221765

Overview

Mfr description
7100215978 NEXCARE MAX HOLD WATERPROOF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Max Hold design stays on until you take it off for up to 48 hours
  • Comfortable, low-profile film fits close to the skin
  • Helps waterproof, dirtproof, and germproof your wounds
  • Contours to hard-to-fit places, like heels, the hand, knees, and fingers
  • Thin and clear so you hardly notice it’s there
  • Stays on when handwashing or showering
  • Flexible construction for lasting comfort
  • A great addition to any first aid kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought