Motion
7010330358 STANDARD ABRASIVES DEBURRING WHEEL 853793, 8 IN X 1/2 IN X 3 IN

3M
7010330358 STANDARD ABRASIVES DEBURRING WHEEL 853793, 8 IN X 1/2 IN X 3 IN

Standard Abrasives™ Deburring Wheel 853793, 8 in x 1/2 in x 3 in 8S FIN, 4 per case
MI ITEM #01698160
MFR #7010330358 STANDARD ABRASIVES DEBURRING WHEEL 853793, 8 IN X 1/2 IN X 3 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330358 STANDARD ABRASIVES DEBURRING WHEEL 853793, 8 IN X 1/2 IN X 3 IN

Standard Abrasives™ Deburring Wheel 853793, 8 in x 1/2 in x 3 in 8S FIN, 4 per case
MI ITEM #01698160
MFR #7010330358 STANDARD ABRASIVES DEBURRING WHEEL 853793, 8 IN X 1/2 IN X 3 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330358 STANDARD ABRASIVES DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for removing medium to heavy burrs on parts with close tolerances, such as aluminum die cast flashing
  • Uses fine grade silicon carbide mineral for sharp cutting action and smooth finishes
  • Medium to hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life
  • Conformable wheel to follow part geometry and reduce gouging

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115370908
  • UPC_NO
    00051115370908
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010330358 Standard Abrasives Deburring Wheel 853793 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 1/2 in wheel thickness, and 3 in center hole diameter in an 8S Fine grade, designed for edge finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text