Motion
7100185781 SCOTCH CASTER CUPS SP902-NA, SQUARE HARD BROWN 2-IN 4/PK

3M
7100185781 SCOTCH CASTER CUPS SP902-NA, SQUARE HARD BROWN 2-IN 4/PK

Scotch™ Caster Cups SP902-NA, Square Hard Brown 2-in 4/pk
MI ITEM #01698164
MFR #7100185781 SCOTCH CASTER CUPS SP902-NA, SQUARE HARD BROWN 2-IN 4/PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185781 SCOTCH CASTER CUPS SP902-NA, SQUARE HARD BROWN 2-IN 4/PK

Scotch™ Caster Cups SP902-NA, Square Hard Brown 2-in 4/pk
MI ITEM #01698164
MFR #7100185781 SCOTCH CASTER CUPS SP902-NA, SQUARE HARD BROWN 2-IN 4/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100185781 SCOTCH CASTER CUPS SP902-NA,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on tables, sofas, and beds that sit on finished surfaces
  • Protects most floors including hardwood, carpet, and tile
  • Offers reliable floor protection against dents and scratches
  • Easy-to-use design stays securely under furniture
  • Prevents sliding and helps keep furniture stationary
  • Reuse again and again
  • Color: Brown
  • Size: 2 inch
  • Package Contents: 4/pk

Specifications

  • Manufacturer Upc Number
    00638060272114
  • UPC_NO
    00638060272114
  • Minimum Order Quantity
    6
  • Weight
    0.155 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text