Motion
09231 SCOTCHLOK ELECTRIC IDC 314-BIN PIGTAIL SELF-STRIP F.R. BLUE 22-14AWG

3M
09231 SCOTCHLOK ELECTRIC IDC 314-BIN PIGTAIL SELF-STRIP F.R. BLUE 22-14AWG

3M™ Scotchlok™ Electrical IDC 314-BIN, Pigtail, Self-Stripping, Blue, 22-14 AWG, 1000 /Case
MI ITEM #01698171
MFR #09231 SCOTCHLOK ELECTRIC IDC 314-BIN PIGTAIL SELF-STRIP F.R. BLUE 22-14AWG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09231 SCOTCHLOK ELECTRIC IDC 314-BIN PIGTAIL SELF-STRIP F.R. BLUE 22-14AWG

3M™ Scotchlok™ Electrical IDC 314-BIN, Pigtail, Self-Stripping, Blue, 22-14 AWG, 1000 /Case
MI ITEM #01698171
MFR #09231 SCOTCHLOK ELECTRIC IDC 314-BIN PIGTAIL SELF-STRIP F.R. BLUE 22-14AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09231 SCOTCHLOK ELECTRIC IDC 314-BIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue cap and white body nylon-insulated connector is suitable to connect 2 or 3 wires
  • Brass element construction for good conductivity and tin plating for corrosion resistance
  • Accommodates 22 to 14 AWG solid/stranded
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Connector Configuration
    Pigtail Splice
  • Number Of Through Connections
    1
  • Number Of Tap Connections
    3
  • Tap Connection Type
    Insulation Displacement Crimp
  • Wire Gauge Range
    22 to 14 AWG
  • Voltage Rating
    600 V
  • Compatible Conductors
    Copper
  • Insulation Material
    Nylon
  • Insulation Color
    Blue
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    14 AWG
  • Additional Details
    Moisture Resistant
  • Minimum Wire Gauge
    22 AWG
  • Color
    Blue
  • Manufacturer Upc Number
    00054007092315
  • Minimum Order Quantity
    1000
  • Package Quantity
    1000
  • Product Types
    Connector
  • UPC_NO
    00054007092315
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text